Plastic White Wall Door Stop Mounts to wall 1.9 in.
- Mfr # N215-897
- Zoro # G8656150
product price:
$
10.65
/ea
Key Features
Finish
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N215-897
- Zoro #
- G8656150
- UPC #
- 38613215894
- Country of Origin
- Taiwan, Province of China
- Finish
- White
- Material
- Plastic
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. From shutter to continuous hinges, specialty projects are easily completed with the breadth of unique hinges offered.
- • Stick adhesive-backed stop for use on clean and smooth surfaces
- • Covers minor damage and marks on wall
- • Protects wall opposite door knob
- • Requires no tools for easy installation
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.