Shop NATIONAL HARDWARE
See all product information
Create Account
5.49 in. L Galvanized Gray Steel Pull Handle
- Mfr # N116-863
- Zoro # G8641356
product price:
$
10.59
/ea
Key Features
Material
Galvanized Steel
Height
3.3 in
Width
1-1/2 in
Includes
(4) 8 x 3/4 in Flat Head Wood Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N116-863
- Zoro #
- G8641356
- UPC #
- 38613116863
- Country of Origin
- China
Dimensions
- Height
- 3.3 in
- Width
- 1-1/2 in
Details
- Material
- Galvanized Steel
- Includes
- (4) 8 x 3/4 in Flat Head Wood Screws
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • For use on metal or wood doors
- • Designed for general use
- • Fits a variety of applications
- • Screws included for installation
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.