Black Steel 3-1/4 in. L Swivel Staple Safety Hasp 1 pk
- Mfr # N305-979
- Zoro # G3992798
product price:
$
12.39
/ea
Key Features
Material
Steel
Length
3-1/4 in
Width
1-1/2 in
Includes
Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N305-979
- Zoro #
- G3992798
- UPC #
- 38613305977
- Country of Origin
- China
- Material
- Steel
- Includes
- Fasteners
Dimensions
- Length
- 3-1/4 in
- Width
- 1-1/2 in
Description
National Hardware's 3-1/4 in. black swivel staple safety hasp is designed to secure a wide variety of doors, cabinets, boxes and trunks. Spring washer holds swivel staple in a fixed position at all times.
- • Manufactured from hot rolled steel for durability
- • For interior or exterior applications
- • For security, all screws are concealed when hasp is closed
- • Easy installation
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.