Pulley, 1/2 in Rope, 650 lb Working Load, 3 in Sheave, Zinc

  • Mfr # N220-004

  • Zoro # G014547369


product price: $20.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N220-004
Zoro #
G014547369
UPC #
38613220003
Country of Origin
Malaysia

Description

National Hardware Pulley, Single Swivel, Working Load Limit: 650 lb, Eye Diameter: 0.4 in, Rope Size: 1/2 in, Sheave Size: 3 in, Sheave Material: Zinc, Block Material: Steel, Zinc, Gray, 3.13 in OAW, Overall Depth: 5.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.