Pulley, 1/2 in Rope, 650 lb Working Load, 3 in Sheave, Zinc

  • Mfr # N229-013

  • Zoro # G414547365


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N229-013
Zoro #
G414547365
UPC #
38613229013
Country of Origin
Malaysia

Description

National Hardware Pulley, Single, Scissor Hook, Working Load Limit: 650 lb, Eye Diameter: 0.76 in, Rope Size: 1/2 in, Sheave Size: 3 in, Sheave Material: Zinc, Block Material: Steel, Zinc, 3.13 in OAW, Overall Depth: 7.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.