Pulley, 1/4 in Rope, 40 lb Working Load, 1 in Sheave, Nickel

  • Mfr # N223-370

  • Zoro # G514547371


product price: $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N223-370
Zoro #
G514547371
UPC #
38613173330
Country of Origin
Malaysia

Description

National Hardware Pulley, Single Swivel, Working Load Limit: 40 lb, Rope Size: 1/4 in, Sheave Size: 1 in, Sheave Material: Brass, Block Material: Die-Cast Zinc, Nickel, Gray, 24.2 in OAW, Overall Depth: 70.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.