Pulley, 1532 in Rope, 125 lb Working Load, 1532 in L x 11516 in H Sheave, Nickel

  • Mfr # N100-335

  • Zoro # G407448532


product price:  $13.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N100-335
Zoro #
G407448532
UPC #
886780025644
Country of Origin
Malaysia

Description

National Hardware Pulley, Single, Working Load Limit 125 lb, Attachment Type Fixed Eye, Eye Diameter 12 in, Frame Size 234 in H x 13132 in W x 2932 in D, Rope Size 1532 in, Sheave Size 1532 in L x 11516 in H, Block Material Steel, Nickel, 33132 in OAL, 13132 in OAW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.