Pulley, 3/8 in Rope, 480 lb Working Load, 2 in Sheave, Zinc

  • Mfr # N195-792

  • Zoro # G914547353


product price: $15.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N195-792
Zoro #
G914547353
UPC #
38613195790
Country of Origin
Malaysia

Description

National Hardware Pulley, Single Swivel, Working Load Limit: 480 lb, Eye Diameter: 0.38 in, Rope Size: 3/8 in, Sheave Size: 2 in, Sheave Material: Die-Cast Zinc, Block Material: Steel, Zinc, Gray, 2.13 in OAW, Overall Depth: 3.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.