Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley, 3/8 in Rope, 480 lb Working Load, 2 in Sheave, Zinc

  • Mfr # N233-270

  • Zoro # G614547370


product price: $21.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N233-270
Zoro #
G614547370
UPC #
38613233270
Country of Origin
Malaysia

Description

National Hardware Pulley, Single Swivel Hook, Working Load Limit: 480 lb, Eye Diameter: 0.64 in, Rope Size: 3/8 in, Sheave Size: 2 in, Sheave Material: Zinc, Block Material: Steel, Zinc, 2.13 in OAW, Overall Depth: 6.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.