Pulley, 3/8 in Rope, 550 lb Working Load, 2-1/2 in Sheave, Zinc

  • Mfr # N219-998

  • Zoro # G814547354


product price:  $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N219-998
Zoro #
G814547354
UPC #
38613219991
Country of Origin
Malaysia

Description

National Hardware Pulley, Single Swivel, Working Load Limit: 550 lb, Eye Diameter: 0.38 in, Rope Size: 3/8 in, Sheave Size: 2-1/2 in, Sheave Material: Die-Cast Zinc, Block Material: Steel, Zinc, 2.63 in OAW, Overall Depth: 4.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.