Shop NATIONAL HARDWARE
See all product information
Create Account
Zinc-Plated Steel Quick Link 1760 lb. cap. 2.91 in. L
- Mfr # N223-032
- Zoro # G2904830
product price:
$
7.29
/ea
Key Features
Cable Material
Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N223-032
- Zoro #
- G2904830
- UPC #
- 38613171619
- Country of Origin
- Malaysia
Details
- Cable Material
- Steel
- Finish
- Zinc
Description
National Hardware's quick link is designed for fast, easy connections between two lengths of chain or for attaching accessories to chain.
- • Steel body construction for durability
- • For quick attachment
- • For interior and exterior applications
- • Links are for quick, sure connections without lock
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.