Shop DOUBLELOCK
See all product information
Create Account
OTTER 6, 10 ft. x 6mm Outdoor Tether Cable Combination Lock
- Mfr # 834-310A
- Zoro # G322324867
product price:Â
$
24.99
/ea
Key Features
Body Material
Steel
Color
Red
Height
1 in
Width
6.3 in
Length
11.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 834-310A
- Zoro #
- G322324867
- UPC #
- 850076464264
- Country of Origin
- China
- Body Material
- Steel
- Color
- Red
Dimensions
- Height
- 1 in
- Width
- 6.3 in
- Length
- 11.3 in
Description
The DoubleLock OTTER is a compact, integrated cable lock with a resettable combination-engineered for active lifestyles and multi-use versatility. Designed in Europe and now available in North America, the OTTER represents a new innovation in portable security. Other sizes available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.