Reed 1 in. W X 3 in. L Aluminum Brushed Gold Door Stop Mounts to door and wall
- Mfr # N830-528
- Zoro # G407370727
product price:
$
15.75
/ea
Key Features
Finish
Brushed Gold
Material
Aluminum
Width
9/16"
Mounting Type
Screw Surface Wall
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N830-528
- Zoro #
- G407370727
- UPC #
- 886780028782
- Country of Origin
- China
- Finish
- Brushed Gold
- Material
- Aluminum
- Mounting Type
- Screw Surface Wall
- Color
- Black
- Projection
- 3 in
Dimensions
- Width
- 9/16"
- Base Dia.
- 1 in
Description
National Hardware's door stops are designed to prevent a door from damaging a wall or wall moulding. Prevent a door from opening too widely, and add functionality to your space. Home-sweet-home has a lot of hardware needs. We have a diverse product offering to handle them all in decorative finishes that speak your style.
- • Easy installation
- • Surface-mounted application for easy DIY installation
- • Finish matched to National Hardware's door hardware line for a clean, modern look
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.