Shop NATIONAL HARDWARE
See all product information
Create Account
Reed Black Steel Handrail Bracket 3-5/16 in. L 150 lb
- Mfr # N830-524
- Zoro # G506434184
product price:
$
27.15
/ea
Key Features
Material
Steel/Zinc
Includes
(1) 6-32 Set Screw (4) 6AB x 1-1/4 in Flat Head Screws (2) 8AB x 3/4 in Pan Head Screws and Mounting Hardware
Color
Black
Mounting
Screw Surface
Working Load Limit
150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N830-524
- Zoro #
- G506434184
- UPC #
- 886780028744
- Country of Origin
- China
- Material
- Steel/Zinc
- Includes
- (1) 6-32 Set Screw (4) 6AB x 1-1/4 in Flat Head Screws (2) 8AB x 3/4 in Pan Head Screws and Mounting Hardware
- Color
- Black
- Mounting
- Screw Surface
- Working Load Limit
- 150 lb
- Finish
- Matte
Description
National Hardware's handrail bracket secures wooded handrails to walls, studs, or other structurally sound surfaces. The finish matched National Hardware's home hardware line for a clean, modern look.
- • Surface-mounted application for easy DIY installation
- • Add subtle detail to your staircase
- • 100 percent rainwater is used in production of all SK pottery
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.