
Round U-Bolt, 1/2", 3 in W, 5-1/2 in H, Zinc Plated Steel
Mfr # N347-807
Zoro # G8677771
product price: $14.49
/eaKey Features
System of Measurement
Inch
Thread Size
1/2"
Inside Height
5-1/2 in
Inside Width/Diameter
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N347-807
Zoro #
G8677771
UPC #
38613347809
Country of Origin
China
Dimensions
Thread Size
1/2"
Inside Height
5-1/2 in
Inside Width/Diameter
3 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Ideal for many different automotive, plumbing, home and industrial jobs, the National Hardware 852-1/2 inch x 3 inch x 5-1/2 inch zinc-plated steel U-bolt with nut can fasten products to pipe, wood and other materials. The durable steel wire construction features a zinc-plated finish for reliable rust resistance.
- • Made of high quality material
- • For use in exterior and interior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.