Round U-Bolt, 5/16", 2-1/2 in W, 5 in H, Zinc Plated Stainless Steel

  • Mfr # N222-562
  • Zoro # G8671368
product price: 
$
8.15
/ea

Key Features

System of Measurement
Inch
Inside Height
5 in
Inside Width/Diameter
2-1/2 in
Material
Stainless Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N222-562
Zoro #
G8671368
UPC #
38613126169
Country of Origin
China

Dimensions

Thread Size
5/16"
Inside Height
5 in
Inside Width/Diameter
2-1/2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for fastening products to pipe, wood, etc
  • • Suitable for automotive, plumbing and other home and industrial applications
  • • For use in exterior and interior applications
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration
  • • Manufactured from steel wire for durability
  • • Easy installation

Ratings & reviews