Round U-Bolt, 5/16", 2 in W, 3-1/4 in H, Zinc Plated Stainless Steel

  • Mfr # N222-166
  • Zoro # G8667868
product price: 
$
6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

System of Measurement
Inch
Thread Size
5/16"
Inside Width/Diameter
2 in
Material
Stainless Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N222-166
Zoro #
G8667868
UPC #
38613126039
Country of Origin
China
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated

Dimensions

Thread Size
5/16"
Inside Height
3-1/4 in
Inside Width/Diameter
2 in

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for fastening products to pipe, wood
  • • Suitable for automotive, plumbing and other home and industrial applications
  • • For use in exterior and interior applications
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.