
Round U-Bolt, 5/16", 2.5 in W, 3-1/2 in H, Zinc Plated Steel, 5 PK
Mfr # N222-182
Zoro # G806881183
product price:Â $17.15
/pk 5, $3.43/eaKey Features
System of Measurement
Inch
Thread Size
5/16"
Inside Height
3-1/2 in
Inside Width/Diameter
2.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N222-182
Zoro #
G806881183
UPC #
38613126138
Country of Origin
China
Dimensions
Thread Size
5/16"
Inside Height
3-1/2 in
Inside Width/Diameter
2.5 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
U-Bolt Zn 1/4"X1-3/8"X4", 5PK, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.