Screen/Storm Door Hinge, 3 in W Frame Leaf, 0.08 in Thick Frame Leaf, Steel, Zinc, 45 lb

  • Mfr # N115-519

  • Zoro # G713768843


product price:  $12.76
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N115-519
Zoro #
G713768843
UPC #
38613115514
Country of Origin
China

Description

National Hardware Screen/Storm Door Hinge, 45 lb Weight, Door Leaf Height: 3 in, Door Leaf Thickness: 0.08 in, Frame Leaf Width: 3 in, Frame Leaf Thickness: 0.08 in, Pin Type: Removable, Pin Diameter: 0.24 in, Surface Mounting, Mounting Hole Diameter: 0.26 in, Steel, Zinc, Dimensions: 2-1/2 in, Includes: Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.