Shop NATIONAL HARDWARE
See all product information
Create Account
0.19 in. D X 1-5/8 in. L Zinc-Plated Steel Screw Eye 75 lb. cap. 5 pk
- Mfr # N118-224
- Zoro # G705991242
product price:
$
5.95
/pk 5, $1.19/ea
Sold in multiples of 2 for $11.90
Key Features
Working Load Limit
75 lb
Hook Material
Steel
Hook Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N118-224
- Zoro #
- G705991242
- UPC #
- -
- Country of Origin
- China
- Working Load Limit
- 75 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Easy installation
- • Sharp screw point bites into wood easily and quickly
- • For interior and exterior applications
- •
- •