Cup Hook, Brass, Steel, 1 3/8 in D, PK20

  • Mfr # 1WBJ6
  • Zoro # G2277877
product price: 
$
2.39
/pk of 20, $0.12/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1WBJ6
Zoro #
G2277877
UPC #
190735416105
Country of Origin
Taiwan, Province of China
Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
Projection
1 in
Color
Brass
Hardware
Not included
Mounting
Screw-In
Finish
Brass
Basic Hook Material
Steel
Points Per Hook
1
Weight
2.5
Material
Steel
Item
Cup Hook
Hook Type
Hook
For Use With
Towels
Count
20
For Materials
Wood
Includes Hardware
Hardware Not Included
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
Product Type
Cup Hook
Thread Type
Standard
Base Shape
No Base
Shell Material
Steel
Wire Color
Brass
Compatible Product Type
Towels

Dimensions

Hook Height
1 1/2 in
Hook Base Width
3/4 in
Overall Length
1 3/8 in
Thread Length
1/2 in
Length
1 3/8 in
Width
3/4"
Hook Inside Width
11/16 in
Overall Depth
1 3/8 in
Shaft Diameter
3/32 in
Overall Height
1 13/32 in
Hook Inside Height
11/16 in
Wire Rope Length
1 3/8 in

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 1 1/2 in, Hook Base Width 3/4 in, Projection 1 in, Brass, Thread Size Not Applicable, Weight 2.5, Thread Length 1/2 in, Includes Not Applicable, Mounting Screw-In, Overall Length 1 3/8 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews