Shop NATIONAL HARDWARE
See all product information
Create Account
0.10 in. D X 15/16 in. L Zinc-Plated Steel Screw Eye 20 lb. cap. 10 pk
- Mfr # N118-471
- Zoro # G505991237
product price:
$
6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
Key Features
Working Load Limit
20 lb
Hook Material
Steel
Hook Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N118-471
- Zoro #
- G505991237
- UPC #
- -
- Country of Origin
- China
Details
- Working Load Limit
- 20 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
Description
National Hardware's #212 15/16 inch zinc-plated screw eye is designed to firmly attach a securing eye to a structure for rope or cable ties. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
- • Manufactured from steel wire for durability
- • Sharp screw points bite into wood easily and quickly
- • For interior and exterior applications
- • Easy installation
- •