Screw Eye, No 206, 0.19 in Dia Wire, 3/4 in L Thread, 1.62 in OAL, 75 lb Working Load, Steel

  • Mfr # N118-224

  • Zoro # G413761946


product price:  $3.69
/ea
Sold in multiples of 2 for $7.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N118-224
Zoro #
G413761946
UPC #
38613118225
Country of Origin
China

Details

Item
Eye Bolt

Description

National Hardware Screw Eye, Trade Size: #206, Eye Inside Diameter: 0.19 in, Outside Eye Diameter: 0.26 in, Wire Diameter: 0.19 in, Thread Length: 3/4 in, Steel, Zinc, 1.62 in OAL, Working Load Limit: 75 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products