Screw Eye, No 210, 0.136 in Dia Wire, 0.56 in L Thread, 1.19 in OAL, 35 lb Working Load, Steel

  • Mfr # N118-430

  • Zoro # G313761893


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N118-430
Zoro #
G313761893
UPC #
38613118430
Country of Origin
China

Details

Item
Eye Bolt

Description

National Hardware Screw Eye, Trade Size: #210, Eye Inside Diameter: 0.14 in, Outside Eye Diameter: 0.22 in, Wire Diameter: 0.136 in, Thread Length: 0.56 in, Steel, Zinc, 1.19 in OAL, Working Load Limit: 35 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.