Screw Eye, No 216-1/2, 0.062 in Dia Wire, 0.19 in L Thread, 0.52 in OAL, 5 lb Working Load

  • Mfr # N118-356

  • Zoro # G413761861


product price:  $3.75
/ea
Sold in multiples of 2 for $7.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N118-356
Zoro #
G413761861
UPC #
38613118355
Country of Origin
China

Details

Item
Eye Bolt

Description

National Hardware Screw Eye, Trade Size: #216-1/2, Eye Inside Diameter: 0.06 in, Outside Eye Diameter: 0.14 in, Wire Diameter: 0.062 in, Thread Length: 0.19 in, Steel, Zinc, 0.52 in OAL, Working Load Limit: 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.