Shop NATIONAL HARDWARE
See all product information
Create Account
Silver Zinc Die Cast w/Steel Strap Handrail Bracket 3-5/16 in. L 250 lb
- Mfr # N830-117
- Zoro # G006434271
product price:
$
8.99
/ea
Key Features
Material
Die-Cast Zinc
Includes
10 Wood Screw
Mounting
Surface
Working Load Limit
250 lb
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-117
- Zoro #
- G006434271
- UPC #
- 886780012811
- Country of Origin
- China
Details
- Material
- Die-Cast Zinc
- Includes
- 10 Wood Screw
- Mounting
- Surface
- Working Load Limit
- 250 lb
- Finish
- Satin Nickel
Description
Our WeatherGuard protection is proven to be 3x more resistant to corrosion than our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure-treated lumber. Extensive testing and field use have proven that WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Secures wooded handrail to wall, stud or other structurally sound surface
- • Bracket and strap are design to adjust to any stairway angle
- • Maximum distance between brackets not to exceed 48 inch
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.