Small Gold Solid Brass 5/8 in. L Cup Hook 5 lb, 5PK
- Mfr # N119-628
- Zoro # G823562881
product price:Â
$
4.59
/pk of 5, $0.92/ea
Sold in multiples of 2Â pks for
$9.18
Key Features
Projection
0.63 in
Hook Height
5/8 in
Working Load Limit
5 lb
Hook Material
Solid Brass
Fastening Method
Screw-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N119-628
- Zoro #
- G823562881
- UPC #
- 038613119628
- Country of Origin
- China
- Projection
- 0.63 in
- Working Load Limit
- 5 lb
- Hook Material
- Solid Brass
- Fastening Method
- Screw-In
- Hook Item
- Cup Hook
- Color
- Gold
Dimensions
- Hook Height
- 5/8 in
Description
National Hardware's 5/8 inch solid brass Cup Hook is designed for hanging home and industrial products. This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.