Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Sprg Asst Color 3-1/8In

  • Mfr # N264-630

  • Zoro # G506880783


product price: $133.99
/pk 35, $3.83/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
150 lb
Material
Aluminum
Overall Length
3-1/8 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N264-630
Zoro #
G506880783
UPC #
38613264632
Country of Origin
Malaysia

Dimensions

Overall Length
3-1/8 in L

Details

Max. Load Capacity
150 lb
Material
Aluminum

Description

Hook Snap Sprg Nkl 1X2-7/8In, 5PK, 35PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.