Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, 0.056 in Thick Frame Leaf, Cold Rolled Steel, Brass, Removable Pin

  • Mfr # N115-303

  • Zoro # G713767488


product price: $61.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N115-303
Zoro #
G713767488
UPC #
38613115309
Country of Origin
China

Description

National Hardware Spring Hinge, Door Leaf Thickness: 0.056 in, Frame Leaf Thickness: 0.056 in, Pin Type: Removable, Surface, Wall Mounting, Mounting Hole Diameter: 3 mm, Cold Rolled Steel, Brass, Dimensions: 3 in W, Suitable for: 3/4 to 1-1/4 in Thick Doors, Includes: Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.