Square Corner Door Hinge, 3 in H Frame Leaf, Cold Rolled Steel, Satin Brass, 50 lb

  • Mfr # N186-908

  • Zoro # G513768807


product price: $12.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N186-908
Zoro #
G513768807
UPC #
38613186903
Country of Origin
China

Description

National Hardware Square Corner Door Hinge, 50 lb Weight, Door Leaf Height: 0.272 in, Door Leaf Thickness: 0.08 in, Frame Leaf Height: 3 in, Pin Diameter: 0.234 in, Full-Mortise/Hole Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.272 in, Cold Rolled Steel, Satin Brass, Dimensions: 3 in L x 3 in W, Includes: 5 Knuckles, #9 Flat Head Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.