
Square U-Bolt, 3/8", 3-5/8 in W, 5 in H, Zinc Plated Stainless Steel
Mfr # N245-001
Zoro # G8676021
CAD Available
product price: $8.79
/eaKey Features
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"
Inside Height
5 in
Inside Width/Diameter
3-5/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N245-001
Zoro #
G8676021
UPC #
38613245006
Country of Origin
China
Dimensions
Thread Size
3/8"
Inside Height
5 in
Inside Width/Diameter
3-5/8 in
Details
CAD Available
Yes
Item
Square U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Designed for securing various products to rectangular wood and metal objects
- • If plates are required use National's #2191 plates
- • For use in exterior and interior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.