
Square U-Bolt, 3/8", 3-5/8 in W, 7 in H, Zinc Plated
Mfr # N245-027
Zoro # G3985798
product price: $8.95
/eaKey Features
System of Measurement
Inch
Inside Width/Diameter
3-5/8 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N245-027
Zoro #
G3985798
UPC #
38613245020
Country of Origin
China
Dimensions
Thread Size
3/8"
Inside Height
7 in
Inside Width/Diameter
3-5/8 in
Details
Item
Square U-Bolt
System of Measurement
Inch
Finish
Zinc Plated
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Designed for securing various products to rectangular wood and metal objects
- • If plates are required use National's #2191 plates
- • For use in exterior and interior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.