Square U-Bolt, 3/8", 4 in W, 7 in H, Zinc Plated Stainless Steel
- Mfr # N222-406
- Zoro # G1944430
Key Features
Specifications
Product Information
- MFR #
- N222-406
- Zoro #
- G1944430
- UPC #
- 38613178748
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"
- Inside Height
- 7 in
- Inside Width/Diameter
- 4 in
Details
- CAD Available
- Yes
- Item
- Square U-Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Zinc Plated
Description
With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary Weather Guard finish, zinc-plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.
- • Designed for securing various products to rectangular wood and metal objects
- • If plates are required use National's #2191 plates
- • For use in exterior and interior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.