
Square U-Bolt, 3/8 in, 3-5/8 in W, 4 in H, Zinc Plated Steel
Mfr # N244-996
Zoro # G207985749
product price:Â $5.69
/ea
Sold in multiples of 5 for $28.45
Key Features
System of Measurement
Inch
Inside Height
4 in
Inside Width/Diameter
3-5/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N244-996
Zoro #
G207985749
UPC #
38613244993
Country of Origin
China
Dimensions
Thread Size
3/8 in
Inside Height
4 in
Inside Width/Diameter
3-5/8 in
Details
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
38x358x4, Zinc, Square U Bolt With Plate Hex Nuts Attached, Lumber Size, Designed For Securing Various Products To Rectangular Wood Metal Objects, Boxed Loose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.