
Square U-Bolt, 3/8 in, 3-5/8 in W, 5 in H, Zinc Plated
Mfr # N245-001
Zoro # G707985768
product price:Â $5.69
/ea
Sold in multiples of 5 for $28.45
Key Features
System of Measurement
Inch
Inside Width/Diameter
3-5/8 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N245-001
Zoro #
G707985768
UPC #
38613245006
Country of Origin
China
Dimensions
Thread Size
3/8 in
Inside Height
5 in
Inside Width/Diameter
3-5/8 in
Details
Item
Square U-Bolt
System of Measurement
Inch
Finish
Zinc Plated
Description
38x358x5, Zinc, Square UBolt With Plate Hex Nuts Attached, Lumber Size, Designed For Securing Various Products To Rectangular Wood Metal Objects, Boxed Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.