
Square U-Bolt, 3/8 in, 3-5/8 in W, 7 in H, Zinc Plated
Mfr # N245-027
Zoro # G707985737
product price:Â $8.45
/ea
Sold in multiples of 5 for $42.25
Key Features
System of Measurement
Inch
Inside Width/Diameter
3-5/8 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N245-027
Zoro #
G707985737
UPC #
38613245020
Country of Origin
China
Dimensions
Thread Size
3/8 in
Inside Height
7 in
Inside Width/Diameter
3-5/8 in
Details
Item
Square U-Bolt
System of Measurement
Inch
Finish
Zinc Plated
Description
38x358x7, Zinc, Square U Bolt With Plate Hex Nuts Attached, Lumber Size, Designed For Securing Various Products To Rectangular Wood Metal Objects, Boxed Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.