CAD Drawings

Download CAD Files

Square U-Bolt, 5/16", 2 in W, 5 in H, Zinc Plated Stainless Steel

  • Mfr # N222-364

  • Zoro # G8677756

CAD Available

product price:  $7.99
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
5/16"
Inside Width/Diameter
2 in
Material
Stainless Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N222-364
Zoro #
G8677756
UPC #
38613178694
Country of Origin
China

Dimensions

Thread Size
5/16"
Inside Height
5 in
Inside Width/Diameter
2 in

Details

CAD Available
Yes
Item
Square U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated

Description

With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary Weather Guard finish, zinc-plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for securing various products to rectangular wood and metal objects
  • • If plates are required use National's #2191 plates
  • • For use in exterior and interior applications
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.