Squeak Guard Series Door Hinge, 3-1/2 in H Frame Leaf, 3/32 in Thick Frame Leaf, Steel, 50 lb, 3/CD

  • Mfr # N830-446

  • Zoro # G513768920


product price:  $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N830-446
Zoro #
G513768920
UPC #
886780028867
Country of Origin
China

Description

National Hardware Squeak Guard Door Hinge, 50 lb Weight, Door Leaf Height: 3-1/2 in, Door Leaf Thickness: 3/32 in, Frame Leaf Height: 3-1/2 in, Frame Leaf Thickness: 3/32 in, Pin Type: Removable, Pin Diameter: 13/32 in, Screw Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 1/8 in, Hole Spacing: 2-13/16, 1-13/32, 2-1/8 in, Corner Radius: 1/4 in, Steel, Matte Black, Dimensions: 3-1/2 in H x 3-1/2 in W, Includes: Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.