
Squeak Guard Series Door Hinge, 3-1/2 in H Frame Leaf, 3/32 in Thick Frame Leaf, Steel, 50 lb, 3/CD
Mfr # N830-448
Zoro # G013768994
product price:Â $19.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N830-448
Zoro #
G013768994
UPC #
886780028881
Country of Origin
China
Description
National Hardware Squeak Guard Door Hinge, 50 lb Weight, Door Leaf Height: 3-1/2 in, Door Leaf Thickness: 3/32 in, Frame Leaf Height: 3-1/2 in, Frame Leaf Thickness: 3/32 in, Pin Type: Removable, Pin Diameter: 13/32 in, Screw, Surface Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 1/8 in, Hole Spacing: 2-13/16, 1-13/32, 2-1/8 in, Steel, Satin Nickel, Dimensions: 3-1/2 in H x 3-1/2 in W, Includes: Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.