Stanley Home Designs 8 'x1-5/16'' Cut-to-Length Closet Rod Satin Nickel
- Mfr # S822-101
- Zoro # G921880313
product price:Â
$
192.99
/ea
Key Features
Overall Diameter
1-5/16 in
Material
Steel
Overall Length
8 ft
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S822-101
- Zoro #
- G921880313
- UPC #
- 886780012774
- Country of Origin
- China
Dimensions
- Overall Diameter
- 1-5/16 in
- Overall Length
- 8 ft
Details
- Material
- Steel
- Color
- Satin Nickel
Description
The strongest rod available for all your closet needs. This heavy-duty steel closet rod comes in 6 Ft. and 8 Ft. lengths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.