Steel Door Closer
- Mfr # N279-786
- Zoro # G8659407
product price:
$
30.59
/ea
Key Features
Color
Black
Material
Steel
Finish
Powder-Coated
Includes
Mounting Bracket Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N279-786
- Zoro #
- G8659407
- UPC #
- 38613279780
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Material
- Steel
- Finish
- Powder-Coated
- Includes
- Mounting Bracket Screw
Description
One touch hold-open design easy auto release adjustable closing speed simple to install. Heavy duty air controlled door closer is designed for use on out swinging wood or metal doors up to 1-3/8 in. thick.
- • Ergonomic button
- • Easy auto release
- • Simple to install
- • Adjustable closing speed
- • One touch hold-open design
- • Mounting brackets and screws included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.