Steel Matte Black Spring Door Stop Mounts to wall 0.87 in.
- Mfr # N830-581
- Zoro # G623562586
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Base Dia.
0.87 in
Height
3.46 in
Material
Steel
Color
Black
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N830-581
- Zoro #
- G623562586
- UPC #
- 886780031553
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Color
- Black
- Finish
- Matte
- Item
- Spring Door Stop
- Mounting Type
- Mounts to wall
Dimensions
- Base Dia.
- 0.87 in
- Height
- 3.46 in
Description
National Hardware's door stops are designed to prevent a door from damaging a wall or wall mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.