Zoro Homepage

Stop Door Gray

  • Mfr # N215-889

  • Zoro # G706719128


product price: $13.69
/ea

Key Features

Finish
Gray
Height
4.4 in
Material
Plastic
Mounting Type
Wall
Base Dia.
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N215-889
Zoro #
G706719128
UPC #
38613215887
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.4 in
Base Dia.
1.9 in

Details

Finish
Gray
Material
Plastic
Mounting Type
Wall
Projection
0.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.