Strap Hinge, 1-1/16 in W Frame Leaf, 0.05 in Thick Leaf, Steel, Zinc, Fixed Pin, 18 lb

  • Mfr # N127-365

  • Zoro # G713768812


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N127-365
Zoro #
G713768812
UPC #
38613127364
Country of Origin
China

Description

National Hardware Strap Hinge, 18 lb Weight, Number of Holes: 6, Pin Type: Fixed, Door Leaf Height: 1.87 in, Door Leaf Length: 1.87 in, Leaf Thickness: 0.05 in, Frame Leaf Width: 1-1/16 in, Pin Diameter: 0.119 in, Wall Mounting, Steel, Zinc, Dimensions: 3-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.