Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Hinge, 1-1/4 in W Frame Leaf, 0.056 in Thick Leaf, Steel, Zinc, Fixed Pin, 8 lb

  • Mfr # N127-514

  • Zoro # G913768728


product price: $7.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N127-514
Zoro #
G913768728
UPC #
38613127517
Country of Origin
China

Description

National Hardware Strap Hinge, 8 lb Weight, Number of Holes: 6, Pin Type: Fixed, Door Leaf Height: 3.84 in, Door Leaf Length: 3.84 in, Leaf Thickness: 0.056 in, Frame Leaf Width: 1-1/4 in, Pin Diameter: 0.195 in, Wall Mounting, Steel, Zinc, Dimensions: 7-11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.