Zoro Homepage

Strap Hinges 4 in. Galved, 10PK

  • Mfr # 128629

  • Zoro # G216371786


product price: $63.89
/pk 10, $6.39/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128629
Zoro #
G216371786
UPC #
-
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment a house or an office furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability user satisfaction and great quality. National Strap Hinge Heavy Duty Series: N128-249 Suitable For Use With: Barn Shed Doors Storage Bins Tool Boxes and Gates 3 Holes 4 in Door Leaf 1.61 in Door Leaf Tight Pin Brass Pin Screw Mounting Fasteners: NO 7 Screw Steel Galvanized Features Heavy-Duty Galvanized Length In : 4 Strap Hinges 4 in. Galved Specifications Dimension: 4.125 H x 8.25 W x 9.25 L Weight: 0.2355 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.