T-Hinge, 1.18 in W Frame Leaf, 0.54 in H Frame Leaf, Steel, Zinc, Tight Pin, 18 lb

  • Mfr # N128-439

  • Zoro # G013768819


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N128-439
Zoro #
G013768819
UPC #
38613128439
Country of Origin
China

Description

National Hardware T-Hinge, 18 lb Weight, Door Leaf Height: 2 in, Door Leaf Width: 0.54 in, Door Leaf Thickness: 0.048 in, Frame Leaf Height: 0.54 in, Frame Leaf Width: 1.18 in, Pin Type: Tight, Pin Diameter: 0.119 in, Pin Material: Aluminum, Screw Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.2 in, Steel, Zinc, Dimensions: 1.18 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.