T-Hinge, 2.88 in W Frame Leaf, 0.89 in H Frame Leaf, Steel, Zinc, Tight Pin, 8 lb

  • Mfr # N128-652

  • Zoro # G813768811


product price:  $11.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N128-652
Zoro #
G813768811
UPC #
38613128651
Country of Origin
China

Description

National Hardware T-Hinge, 8 lb Weight, Door Leaf Height: 5 in, Door Leaf Thickness: 0.071 in, Frame Leaf Height: 0.89 in, Frame Leaf Width: 2.88 in, Pin Type: Tight, Pin Diameter: 0.19 in, Pin Material: Aluminum, Screw Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.27 in, Steel, Zinc, Dimensions: 5.7 in L x 2.98in, Includes: Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.