
U-Bolt, 1/4"-20, 1-3/32 in W, 1-15/16 in H, Zinc Plated Steel
Mfr # N100-369
Zoro # G808249967
product price:Â $3.19
/ea
Sold in multiples of 7 for $22.33
Key Features
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
1-15/16 in
Inside Width/Diameter
1-3/32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N100-369
Zoro #
G808249967
UPC #
886780025903
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Inside Height
1-15/16 in
Inside Width/Diameter
1-3/32 in
Details
Item
U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.