U-Bolt, 5/16"-18, 1-3/8 in W, 2-7/32 in H, Zinc Plated Steel

  • Mfr # N100-382

  • Zoro # G108249933


product price:  $2.39
/ea
Sold in multiples of 10 for $23.90

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Inside Height
2-7/32 in
Inside Width/Diameter
1-3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N100-382
Zoro #
G108249933
UPC #
886780026023
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Inside Height
2-7/32 in
Inside Width/Diameter
1-3/8 in

Details

Item
U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.